- 30 mm Bearing OD
- 3.30 mm Free Height
- 1.98 mm Working Height
- 18.99 lbs Load
- Bearing Preload Spring
| Free Height | 3.3 mm |
| Spring Rate | 15 lb/in |
| Work Height | 1.98 mm |
| No. of Coils/Waves | 3 |
| Thickness | 0.41 mm |
| Radial Wall Thickness | 3.38 mm |
| Bearing O.D. | 30 mm |
| Material | Carbon Steel |
| Load Capacity [Max] | 19 lbs |
| Weight | 0.05 LB |

