- 24 mm Bearing Outside Diameter
- 0.3 mm Thick
- 1.57 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Load Capacity (Force) | 66.7 N |
| Material | Carbon Steel |
| Free Height | 3.56 mm |
| No. of Coils/Waves | 3 |
| Radial Wall Thickness | 2.39 mm |
| Work Height | 1.57 mm |
| Shaft Dia. | N/A |
| Bearing O.D. | 24 mm |
| Thickness | 0.3 mm |
| Weight | 0.01 LB |

