- 16 mm Bearing Outside Diameter
- 0.25 mm Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.25 mm |
| Load Capacity (Force) | 44.5 N |
| Radial Wall Thickness | 1.98 mm |
| No. of Coils/Waves | 3 |
| Free Height | 2.29 mm |
| Work Height | 1.57 mm |
| Bearing O.D. | 16 mm |
| Shaft Dia. | N/A |
| Material | Carbon Steel |
| Weight | 0.01 LB |

