- 230 mm Bearing Outside Diameter
- 0.81 mm Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 9 |
| Bearing O.D. | 230 mm |
| Thickness | 0.81 mm |
| Load Capacity (Force) | 631.9 N |
| Shaft Dia. | N/A |
| Radial Wall Thickness | 9.53 mm |
| Free Height | 6.1 mm |
| Work Height | 3.96 mm |
| Material | Carbon Steel |
| Weight | 0.089 LB |

