- 215 mm Bearing Outside Diameter
- 0.81 mm Thick
- 3.96 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Radial Wall Thickness | 9.53 mm |
| Load Capacity (Force) | 591.8 N |
| Bearing O.D. | 215 mm |
| Work Height | 3.96 mm |
| Thickness | 0.81 mm |
| Free Height | 8.38 mm |
| Material | Carbon Steel |
| No. of Coils/Waves | 7 |
| Shaft Dia. | N/A |
| Weight | 0.1 LB |

