- 62 mm Bearing OD
- 4.32 mm Free Height
- 2.36 mm Working Height
- 38.01 lbs Load
- Bearing Preload Spring
| Thickness | 0.61 mm |
| Bearing O.D. | 62 mm |
| Load Capacity [Max] | 38 lbs |
| Work Height | 2.36 mm |
| Material | 17-7 PH Stainless Steel |
| Spring Rate | 19 lb/in |
| No. of Coils/Waves | 4 |
| Free Height | 4.32 mm |
| Radial Wall Thickness | 4.52 mm |
| Weight | 0.07 LB |

