- 55 mm Bearing Outside Diameter
- 0.61 mm Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | N/A |
| Radial Wall Thickness | 3.81 mm |
| No. of Coils/Waves | 4 |
| Bearing O.D. | 55 mm |
| Material | Carbon Steel |
| Load Capacity (Force) | 151.3 N |
| Free Height | 3.81 mm |
| Thickness | 0.61 mm |
| Work Height | 2.36 mm |
| Weight | 0.006 LB |

