Smalley Steel Ring Co.
SSB-0165-S17
Bearing Preload Flat Wire Wave Compression Spring
Item #105786319
- 42 mm Bearing Outside Diameter
- 0.46 mm Thick
- 1.98 mm Work Height
- Stainless Steel Bearing Preload Flat Wire Compression Spring
| Bearing O.D. | 42 mm |
| Material | Stainless Steel |
| No. of Coils/Waves | 4 |
| Work Height | 1.98 mm |
| Thickness | 0.46 mm |
| Radial Wall Thickness | 3.63 mm |
| Load Capacity (Force) | 115.7 N |
| Shaft Dia. | N/A |
| Free Height | 3.05 mm |
| Weight | 0.03 LB |
