Smalley Steel Ring Co.
SSB-0146-S17
Bearing Preload Flat Wire Wave Compression Spring
Item #101955536
- 37 mm Bearing Outside Diameter
- 0.46 mm Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.46 mm |
| Work Height | 1.98 mm |
| Bearing O.D. | 37 mm |
| Shaft Dia. | N/A |
| No. of Coils/Waves | 3 |
| Material | Stainless Steel |
| Radial Wall Thickness | 3.63 mm |
| Load Capacity (Force) | 102.3 N |
| Free Height | 3.81 mm |
| Weight | 0.03 LB |
