Smalley Steel Ring Co.
SSB-0110-S17
Bearing Preload Flat Wire Wave Compression Spring
Item #101735377
- 28 mm Bearing Outside Diameter
- 0.41 mm Thick
- 1.98 mm Work Height
- Stainless Steel Bearing Preload Flat Wire Compression Spring
| Shaft Dia. | N/A |
| Thickness | 0.41 mm |
| Material | Stainless Steel |
| Work Height | 1.98 mm |
| Load Capacity (Force) | 75.6 N |
| Radial Wall Thickness | 3.38 mm |
| Free Height | 2.79 mm |
| Bearing O.D. | 28 mm |
| No. of Coils/Waves | 3 |
| Weight | 0.01 LB |
