- 26 mm Bearing Outside Diameter
- 0.41 mm Thick
- 1.98 mm Work Height
- Carbon Steel Bearing Preload Flat Wire Compression Spring
| Work Height | 1.98 mm |
| Bearing O.D. | 26 mm |
| Thickness | 0.41 mm |
| No. of Coils/Waves | 3 |
| Free Height | 2.54 mm |
| Material | Carbon Steel |
| Radial Wall Thickness | 3.38 mm |
| Load Capacity (Force) | 71.2 N |
| Shaft Dia. | N/A |
| Weight | 0.001 LB |

