- 19 mm Bearing OD
- 3.05 mm Free Height
- 1.57 mm Working Height
- 12.00 lbs Load
- Bearing Preload Spring
| Bearing O.D. | 19 mm |
| Radial Wall Thickness | 1.98 mm |
| Material | 17-7 PH Stainless Steel |
| Work Height | 1.57 mm |
| Free Height | 3.05 mm |
| Spring Rate | 8 lb/in |
| No. of Coils/Waves | 3 |
| Thickness | 0.25 mm |
| Load Capacity [Max] | 12 lbs |
| Weight | 0.05 LB |

