- 1.03 " Shaft Diameter
- 1.375 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.018 in |
| Radial Wall Thickness | 0.133 in |
| Work Height | 0.287 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 3.5 |
| Shaft Dia. | 1.03 in |
| Free Height | 0.6 in |
| Load Capacity | 35 lbs |
| Weight | 0.08 LB |

