Skip to content Skip to navigation menu
Smalley Steel Ring Co.C125-M1

C125-M1

Crest to Crest Spring Flat Wire Wave Compression Spring
Item #102224053
  • 1.000" Shaft Diameter Clearance
  • 1.250" Bore Diameter Clearance
  • .300" Free Height
  • .124" Work Height
  • 20 lbs Load
  • Carbon Steel
  • Flat Wire Compression Spring
+ Show More + Show Less
Smalley Steel Ring Co.C125-M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.000" Shaft Diameter Clearance
  • 1.250" Bore Diameter Clearance
  • .300" Free Height
  • .124" Work Height
  • 20 lbs Load
Spring Rate 114 lb/in
Thickness 0.015 in
Material Carbon Steel
No. of Turns 3
Free Height 0.3 in
Shaft Dia. 1 in
Radial Wall Thickness 0.094 in
Load Capacity [Max] 20 lbs
No. of Coils/Waves 3.5
Work Height 0.124 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison