Smalley Steel Ring Co.
C125-H6-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105821905
- 1.000" Shaft Diameter Clearance
- 1.250" Bore Diameter Clearance
- .800" Free Height
- .433" Work Height
- 30 lbs Load
| Work Height | 0.433 in |
| Shaft Dia. | 1 in |
| Load Capacity [Max] | 30 lbs |
| No. of Turns | 8 |
| Spring Rate | 82 lb/in |
| No. of Coils/Waves | 3.5 |
| Material | 17-7 PH Stainless Steel |
| Radial Wall Thickness | 0.094 in |
| Thickness | 0.019 in |
| Free Height | 0.8 in |
| Weight | 0.1 LB |
