- 1 " Shaft Diameter
- 1.25 " Bore Diameter
- 0.019 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.6 in |
| Radial Wall Thickness | 0.094 in |
| Material | Stainless Steel |
| Load Capacity | 30 lbs |
| Thickness | 0.019 in |
| Work Height | 0.253 in |
| No. of Coils/Waves | 3.5 |
| Shaft Dia. | 1 in |
| Weight | 0.08 LB |

