Smalley Steel Ring Co.
C125-H1
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105815154
- 1.000" Shaft Diameter Clearance
- 1.250" Bore Diameter Clearance
- .300" Free Height
- .158" Work Height
- 30 lbs Load
| Free Height | 0.3 in |
| Spring Rate | 210 lb/in |
| Thickness | 0.019 in |
| Shaft Dia. | 1 in |
| No. of Coils/Waves | 3.5 |
| No. of Turns | 3 |
| Material | Carbon Steel |
| Work Height | 0.158 in |
| Radial Wall Thickness | 0.094 in |
| Load Capacity [Max] | 30 lbs |
| Weight | 0.0 LB |
