Smalley Steel Ring Co.
C112-H3
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #103767830
- .850" Shaft Diameter Clearance
- 1.125" Bore Diameter Clearance
- .500" Free Height
- .303" Work Height
- 30 lbs Load
| Thickness | 0.018 in |
| Material | Carbon Steel |
| Spring Rate | 152 lb/in |
| No. of Turns | 5 |
| Load Capacity [Max] | 30 lbs |
| No. of Coils/Waves | 3.5 |
| Free Height | 0.5 in |
| Shaft Dia. | 0.85 in |
| Radial Wall Thickness | 0.094 in |
| Work Height | 0.303 in |
| Weight | 0.0 LB |
