Smalley Steel Ring Co.
C112-H1-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105811123
- .850" Shaft Diameter Clearance
- 1.125" Bore Diameter Clearance
- .300" Free Height
- .178" Work Height
- 30 lbs Load
| Load Capacity [Max] | 30 lbs |
| Material | 17-7 PH Stainless Steel |
| Thickness | 0.018 in |
| Radial Wall Thickness | 0.094 in |
| Free Height | 0.3 in |
| Work Height | 0.178 in |
| Shaft Dia. | 0.85 in |
| Spring Rate | 246 lb/in |
| No. of Turns | 3 |
| No. of Coils/Waves | 3.5 |
| Weight | 0.0 LB |
