Smalley Steel Ring Co.
C100-L3-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105777851
- .730" Shaft Diameter Clearance
- 1.000" Bore Diameter Clearance
- .417" Free Height
- .145" Work Height
- 12 lbs Load
| Load Capacity [Max] | 12 lbs |
| Free Height | 0.42 in |
| Thickness | 0.01 in |
| No. of Coils/Waves | 3.5 |
| No. of Turns | 5 |
| Material | 17-7 PH Stainless Steel |
| Shaft Dia. | 0.73 in |
| Work Height | 0.145 in |
| Spring Rate | 44 lb/in |
| Radial Wall Thickness | 0.086 in |
| Weight | 0.0 LB |
