- 0.73 " Shaft Diameter
- 1 " Bore Diameter
- 0.01 " Thick
- Flat Wire Wave Compression Spring
| Material | Stainless Steel |
| Shaft Dia. | 0.73 in |
| Free Height | 0.33 in |
| Radial Wall Thickness | 0.086 in |
| Work Height | 0.108 in |
| No. of Coils/Waves | 3.5 |
| Thickness | 0.01 in |
| Load Capacity | 12 lbs |
| Weight | 0.065 LB |

