Smalley Steel Ring Co.
C100-L1-S17
Crest to Crest Spring Flat Wire Wave Compression Spring
Item #105817660
- .730" Shaft Diameter Clearance
- 1.000" Bore Diameter Clearance
- .250" Free Height
- .084" Work Height
- 12 lbs Load
| Shaft Dia. | 0.73 in |
| Free Height | 0.25 in |
| Spring Rate | 72 lb/in |
| Work Height | 0.084 in |
| Thickness | 0.01 in |
| Load Capacity [Max] | 12 lbs |
| Material | 17-7 PH Stainless Steel |
| Radial Wall Thickness | 0.086 in |
| No. of Coils/Waves | 3.5 |
| No. of Turns | 3 |
| Weight | 0.0 LB |
