- 0.73 " Shaft Diameter
- 1 " Bore Diameter
- 0.015 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.58 in |
| Work Height | 0.319 in |
| No. of Coils/Waves | 3.5 |
| Radial Wall Thickness | 0.094 in |
| Shaft Dia. | 0.73 in |
| Material | Carbon Steel |
| Load Capacity | 25 lbs |
| Thickness | 0.015 in |
| Weight | 0.065 LB |

