Skip to content Skip to navigation menu
Smalley Steel Ring Co.C087-H1

C087-H1

Crest to Crest Flat Wire Wave Compression Spring
Item #105770752
  • 0.6 " Shaft Diameter
  • 0.875 " Bore Diameter
  • 0.015 " Thick
  • Flat Wire Wave Compression Spring
Smalley Steel Ring Co.C087-H1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.6 " Shaft Diameter
  • 0.875 " Bore Diameter
  • 0.015 " Thick
  • Flat Wire Wave Compression Spring
Free Height 0.25 in
No. of Coils/Waves 3.5
Load Capacity 25 lbs
Shaft Dia. 0.6 in
Work Height 0.166 in
Material Carbon Steel
Radial Wall Thickness 0.094 in
Thickness 0.015 in
Weight 0.062 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison