- 0.55 " Shaft Diameter
- 0.75 " Bore Diameter
- 0.01 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 0.55 in |
| Radial Wall Thickness | 0.078 in |
| Load Capacity | 13 lbs |
| Material | Stainless Steel |
| Thickness | 0.01 in |
| Free Height | 0.42 in |
| No. of Coils/Waves | 3.5 |
| Work Height | 0.27 in |
| Weight | 0.061 LB |

