Skip to content Skip to navigation menu
Smalley Steel Ring Co.C075-L7

C075-L7

Crest to Crest Spring Flat Wire Wave Compression Spring
Item #102204385
  • .550" Shaft Diameter Clearance
  • .750" Bore Diameter Clearance
  • 1.000" Free Height
  • .580" Work Height
  • 7 lbs Load
  • Carbon Steel
  • Flat Wire Compression Spring
+ Show More + Show Less
Smalley Steel Ring Co.C075-L7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .550" Shaft Diameter Clearance
  • .750" Bore Diameter Clearance
  • 1.000" Free Height
  • .580" Work Height
  • 7 lbs Load
Load Capacity [Max] 7 lbs
Spring Rate 17 lb/in
Radial Wall Thickness 0.071 in
Free Height 1 in
No. of Coils/Waves 3.5
Shaft Dia. 0.55 in
Thickness 0.008 in
Material Carbon Steel
No. of Turns 12
Work Height 0.58 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison