- 0.45 " Shaft Diameter
- 0.625 " Bore Diameter
- 0.01 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.36 in |
| Load Capacity | 7 lbs |
| Radial Wall Thickness | 0.058 in |
| Work Height | 0.206 in |
| Shaft Dia. | 0.45 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 3.5 |
| Thickness | 0.01 in |
| Weight | 0.051 LB |

