- Radial Ball Bearing Type
- 30.163 mm Inside Diameter
- 62 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Enclosure | Double Sealed |
| Special Features | w/o Collar |
| O.D. | 62 mm |
| Overall Width | 35.72 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Radial, Ball Bearing |
| Rows of Balls | Single |
| Outer Ring Width | 18 mm |
| Material | Steel |
| I.D. | 30.163 mm |
| Bearing Design | Deep Groove Design |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Weight | 0.534 LB |
| EAN or UPC | 7316570220568 |

