- Radial Deep Groove Bearing Type
- 25.4 mm Inner Diameter
- 52 mm Outer Diameter
- 31 mm Width
| Inside Dia. | 25.4 mm |
| Rows of Balls | Single |
| Outside Dia. [Max] | 52 mm |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Inch/Metric | Metric |
| I.D. | 25.4 mm |
| O.D. | 52 mm |
| Weight | 0.426 LB |
| EAN or UPC | 7316571563060 |

