- Radial Ball Bearing Type
- 25.4 mm Inside Diameter
- 52 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Cage Type | Non-Metallic |
| Rolling Element | Ball |
| Material | Bearing Steel |
| O.D. | 52 mm |
| Overall Width | 30.96 mm |
| Lubrication | Non-Relubricatable |
| I.D. | 25.4 mm |
| O.D. Type | Spherical |
| Lubricant | Grease |
| Inch/Metric | Inch |
| Outer Ring Width | 15 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial, Ball Bearing |
| Sealing | Seal On Both Sides |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Seal Type | Contact Seals |
| Weight | 0.428 LB |
| EAN or UPC | 7316576616860 |

