- Radial Ball Bearing Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
| O.D. Type | Spherical |
| Lubricant | Grease |
| Material | Bearing Steel |
| Bearing Type | Radial, Ball Bearing |
| Bore Type | Round Bore |
| Cage Type | Non-Metallic |
| I.D. | 60 mm |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Sealing | Seal & Flinger On Both Sides |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Bearing Design | Deep Groove Design |
| Weight | 3.781 LB |
| EAN or UPC | 7316570118209 |

