
- Radial Deep Groove Bearing Type
- 49.213 mm Inner Diameter
- 90 mm Outer Diameter
- 62.7 mm Width
Inch/Metric | Metric |
Bearing Type | Radial Deep Groove |
I.D. | 49.213 mm |
O.D. | 90 mm |
Rows of Balls | Single |
Weight | 2.088 LB |
EAN or UPC | 7316572662403 |

Inch/Metric | Metric |
Bearing Type | Radial Deep Groove |
I.D. | 49.213 mm |
O.D. | 90 mm |
Rows of Balls | Single |
Weight | 2.088 LB |
EAN or UPC | 7316572662403 |