- Radial Ball Bearing Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
| I.D. | 45 mm |
| Bearing Type | Radial, Ball Bearing |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| O.D. Type | Spherical |
| O.D. | 85 mm |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| Sealing | Seal & Flinger On Both Sides |
| Lubricant | Grease |
| Cage Type | Non-Metallic |
| Material | Bearing Steel |
| Seal Type | Contact Seals |
| Weight | 1.709 LB |
| EAN or UPC | 7316570460773 |

