- Radial Ball Bearing Type
- 44.45 mm Inside Diameter
- 85 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Bore Type | Round Bore, Inch Type |
| Inch/Metric | Metric |
| Bearing Design | Deep Groove Design |
| Enclosure | Double Sealed |
| O.D. | 85 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Radial, Ball Bearing |
| I.D. | 44.45 mm |
| Overall Width | 56.36 mm |
| Rows of Balls | Single |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Outer Ring Width | 22 mm |
| Weight | 1.409 LB |
| EAN or UPC | 7316571063713 |

