- Radial Deep Groove Bearing Type
- 31.75 mm Inner Diameter
- 72 mm Outer Diameter
- 51.1 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 31.75 mm |
| O.D. | 72 mm |
| Bearing Type | Radial Deep Groove |
| Weight | 1.334 LB |
| EAN or UPC | 7316572662410 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 31.75 mm |
| O.D. | 72 mm |
| Bearing Type | Radial Deep Groove |
| Weight | 1.334 LB |
| EAN or UPC | 7316572662410 |