- Radial Ball Bearing Type
- 36.513 mm Inside Diameter
- 72 mm Outside Diameter
| Cage Type | Non-Metallic |
| Lubricant | Grease |
| Bearing Design | Deep Groove Design |
| Rolling Element | Ball |
| Sealing | Seal On Both Sides |
| Bearing Type | Radial, Ball Bearing |
| O.D. | 72 mm |
| Relubrication Feature | With |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| I.D. | 36.513 mm |
| Material | Bearing Steel |
| O.D. Type | Spherical |
| Weight | 0.827 LB |
| EAN or UPC | 7316571504421 |

