- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 55.6 mm Width
| Inside Dia. | 55 mm |
| Rows of Balls | Single |
| Outside Dia. [Max] | 100 mm |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Weight | 2.366 LB |
| EAN or UPC | 7316572322642 |

