- Radial Deep Groove Bearing Type
- 31.75 mm Inner Diameter
- 72 mm Outer Diameter
- 42.9 mm Width
applications
- Canning and bottling
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Inside Dia. | 31.75 mm |
| Outside Dia. [Max] | 72 mm |
| I.D. | 31.75 mm |
| O.D. | 72 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Weight | 1.135 LB |
| EAN or UPC | 7316572107393 |

