- Radial Ball Bearing Type
- 15.875 mm Inside Diameter
- 40 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Material | Bearing Steel |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| I.D. | 15.875 mm |
| Overall Width | 27.4 mm |
| O.D. Type | Spherical |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Bearing Design | Deep Groove Design |
| Sealing | Seal On Both Sides |
| Relubrication Feature | With |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Radial, Ball Bearing |
| Enclosure | Double Sealed |
| Cage Type | Non-Metallic |
| Lubricant | Grease |
| O.D. | 40 mm |
| Outer Ring Width | 12 mm |
| Seal Type | Contact Seals |
| Weight | 0.232 LB |
| EAN or UPC | 7316577754523 |

