- Composite for the SKF Food Line Housing Material
- Metric
- Contact Seal
- 4.61 in Overall Height
| Seal Type | Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 23.2 kN |
| Overall Height | 4.61 in, 117 mm |
| Finish | Bearing Coated |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Bore Type | Cylindrical |
| Distance Between Bottoms of Piloting Grooves | 4.01 in, 101.8 mm |
| Overall Length | 5.67 in, 144 mm |
| Length Through Bore | 1.72 in, 43.6 mm |
| Shaft Dia. | 1.97 in, 50 mm |
| Lubricant In Bearing | Grease |
| Sealing | Seal And Flinger On Both Sides |
| Grease Operating [Max] | 2200 rpm |
| Locking Device | Set Screws |
| Housing Material | Composite for the SKF Food Line |
| Mounted Unit Duty | Standard |
| Weight | 2.694 LB |
| EAN or UPC | 7316577849021 |

