- Composite for the SKF Food Line Housing Material
- Metric
- Contact Seal
- 4.45 in Overall Height
| Inch/Metric | Metric |
| Distance Between Bottoms of Piloting Grooves | 4.01 in, 101.8 mm |
| Locking Device | Set Screws |
| Lubricant In Bearing | Grease |
| Overall Height | 4.45 in, 113 mm |
| Housing Material | Composite for the SKF Food Line |
| Relubricatable | No |
| Static Load Rating [Max] | 19 kN |
| Seal Type | Contact |
| Grease Operating [Max] | 2800 rpm |
| Length Through Bore | 1.6 in, 40.7 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.57 in, 40 mm |
| Finish | Bearing Coated |
| Sealing | Seal And Flinger On Both Sides |
| Bore Type | Cylindrical |
| Mounted Unit Duty | Standard |
| Overall Length | 5.28 in, 134 mm |
| Weight | 2.172 LB |
| EAN or UPC | 7316577860286 |

