
- Composite for the SKF Food Line Housing Material
- Metric
- Contact Seal
- 4.45 in Overall Height
Bearing Type | Ball Bearing |
Inch/Metric | Metric |
Seal Type | Contact |
Overall Length | 5.28 in, 134 mm |
Lubricant In Bearing | Grease |
Shaft Dia. | 1.57 in, 40 mm |
Housing Material | Composite for the SKF Food Line |
Relubricatable | No |
Locking Device | Set Screws |
Static Load Rating [Max] | 19 kN |
Grease Operating [Max] | 2800 rpm |
Length Through Bore | 1.6 in, 40.7 mm |
Overall Height | 4.45 in, 113 mm |
Distance Between Bottoms of Piloting Grooves | 4.01 in, 101.8 mm |
Sealing | Seal On Both Sides And Flinger On One Side |
Mounted Unit Duty | Standard |
Bore Type | Cylindrical |
Weight | 2.205 LB |
EAN or UPC | 7316577859372 |
