- Composite for the SKF Food Line Housing Material
- Inch
- Contact Seal
- 4.45 in Overall Height
| Length Through Bore | 1.94 in, 49.2 mm |
| Mounted Unit Duty | Standard |
| Grease Operating [Max] | 2800 rpm |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Static Load Rating [Max] | 19 kN |
| Seal Type | Contact |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Distance Between Bottoms of Piloting Grooves | 4.01 in, 101.8 mm |
| Overall Height | 4.45 in, 113 mm |
| Housing Material | Composite for the SKF Food Line |
| Lubricant In Bearing | Grease |
| Overall Length | 5.28 in, 134 mm |
| Locking Device | Set Screws |
| Weight | 2.205 LB |
| EAN or UPC | 7316577859884 |

