- Composite for the SKF Food Line Housing Material
- Inch
- Contact Seal
- 4.06 in Overall Height
| Static Load Rating [Max] | 11.2 kN |
| Shaft Dia. | 1 1/4 in, 31.75 mm |
| Distance Between Bottoms of Piloting Grooves | 3.5 in, 88.8 mm |
| Overall Height | 4.06 in, 103 mm |
| Locking Device | Set Screws |
| Sealing | Seal And Flinger On Both Sides |
| Mounted Unit Duty | Standard |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Overall Length | 4.61 in, 117 mm |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Length Through Bore | 1.69 in, 42.9 mm |
| Housing Material | Composite for the SKF Food Line |
| Lubricant In Bearing | Grease |
| Bore Type | Cylindrical |
| Grease Operating [Max] | 3800 rpm |
| Weight | 1.815 LB |
| EAN or UPC | 7316577843098 |

