- Composite for the SKF Food Line Housing Material
- Inch
- Contact Seal
- 3.5 in Overall Height
| Inch/Metric | Inch |
| Lubricant In Bearing | Grease |
| Sealing | Seal And Flinger On Both Sides |
| Static Load Rating [Max] | 7.8 kN |
| Housing Material | Composite for the SKF Food Line |
| Bearing Type | Ball Bearing |
| Locking Device | Set Screws |
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Overall Height | 3.5 in, 89 mm |
| Mounted Unit Duty | Standard |
| Overall Length | 3.94 in, 100 mm |
| Finish | Bearing Coated |
| Relubricatable | No |
| Grease Operating [Max] | 4300 rpm |
| Length Through Bore | 1.34 in, 34.1 mm |
| Shaft Dia. | 0.94 in, 23.81 mm |
| Distance Between Bottoms of Piloting Grooves | 2.98 in, 75.8 mm |
| Weight | 1.973 LB |
| EAN or UPC | 7316577859242 |

