- 40 mm Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Series | WSTUFM |
| Slot Type | Wide Slot |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 40 mm |
| Between Frame Width | 4.02 in |
| Slot Width | 0.69 in |
| Locking Device | Eccentric Locking |
| Sealing | Seal On Both Sides |
| Size Code | 40M |
| Housing Material | Cast Iron |
| Overall Height | 4.5 in |
| Dynamic Capacity | 6900 lbf |
| Overall Length | 5.69 in |
| Inner Ring | Narrow |
| Bearing Insert | YET |
| Weight | 5.699 LB |
| EAN or UPC | 7316579635455 |

