- 1 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Bearing Insert | YEL |
| Shaft Dia. | 1.75 in |
| Dynamic Capacity | 7460 lbf |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Slot Width | 0.69 in |
| Inner Ring | Wide |
| Overall Height | 4.59 in |
| Series | WSTUWF |
| Sealing | Seal & Flinger On Both Sides |
| Size Code | 112 |
| Slot Type | Wide Slot |
| Overall Length | 5.69 in |
| Between Frame Width | 4.02 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 5.335 LB |
| EAN or UPC | 7316577416988 |

