- 1 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Typically used in conjunction with a customer supplied frame for belt or shaft tensioning in conveyor, elevator and power transmission applications
- A wide slot for the frame guide is standard
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: set screw, eccentric self-locking, and ConCentra™ locking- only setscrew shown here
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 7460 lbf |
| Housing Length | 5.69 in |
| Shaft Dia. | 1 3/4 in |
| Housing Material | Cast Iron |
| Overall Length | 5.690 in |
| Locking Device | Setscrew Locking |
| Slot Type | Wide Slot |
| Between Frame Width | 4.02 in |
| Overall Height | 4.590 in |
| Inner Ring | Wide |
| Series | WSTUTF |
| Mounted Unit Duty | Standard-Duty |
| Slot Width | 0.690 in |
| Sealing | Seal On Both Sides |
| Duty | Standard-Duty |
| Overall Width | 1.37 in |
| Size Code | 112 |
| Bearing Insert | YAR |
| Weight | 5.423 LB |
| EAN or UPC | 7316577416971 |

