- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Overall Length | 5.07 in |
| Overall Height | 4.03 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Series | WSTUWF |
| Bearing Insert | YEL |
| Dynamic Capacity | 5730 lbf |
| Size Code | 104 |
| Slot Type | Wide Slot |
| Slot Width | 0.53 in |
| Between Frame Width | 3 1/2 in |
| Duty | Standard-Duty |
| Sealing | Seal & Flinger On Both Sides |
| Inner Ring | Wide |
| Shaft Dia. | 1.25 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 3.62 LB |
| EAN or UPC | 7316577416872 |

