- 1 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Size Code | 103 |
| Between Frame Width | 3 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Slot Type | Wide Slot |
| Overall Height | 4.03 in |
| Inner Ring | Wide |
| Slot Width | 0.53 in |
| Shaft Dia. | 1.1875 in |
| Bearing Insert | YEL |
| Bearing Type | Ball Bearing |
| Sealing | Seal & Flinger On Both Sides |
| Overall Length | 4.44 in |
| Series | WSTUWF |
| Dynamic Capacity | 4380 lbf |
| Weight | 2.69 LB |
| EAN or UPC | 7316577416827 |

